Beli net tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Net Tube Standard Typeatribut:
- Material: polyethylene terephthalate
- Operating Temperature Range (°C): -70 to 125
- monotaro Corrugated Tube Flexible (Pelindung Kabel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- TRUSCO Cable Protector Spiral (Pelindung Kabel/Spiral Tube)Deskripsi:Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)atribut:
- Material: Soft polyvinyl chloride (PVC)
- Width (mm): 50
- Adaptive Cable Diameter (mm): 10
- Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
- MASARU Tape With New Evmolatribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- PM Cable Duct PVC (Kabel Duct PVC)Deskripsi:PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
- JEFCOM Cable Protector Flat (Pelindung Kabel)atribut:
- Specification: Barrier-free supported producr
-
Caution:
For scratch prevention.
Not to protect from heavy load. - Length (m): 1
- Dimensions (Width W x Height H) (mm): 60x9
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF1.6 x 2C
- Applications: Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
- MASARU Cable Duct Material Guard Man 2 Aluminum For Floor (Kabel Duct)atribut:
- Material: Impact vinyl chloride (PVC), Cover: Aluminium Alloy, Core: vinyl chloride (PVC)
- Length (m): 1
- Daiken Kasei Kogyo Cable Protector 20mm (Pelindung Kabel)atribut:
- Width (mm): 100
- Thickness (mm): 28
- Weight (kg): 16.1
- Length (m): 10
- Compatible Cable (mm): 20
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- JEFCOM Cable Protector Soft Mound Type (Pelindung Kabel)Deskripsi:Usage:Public facilities, home wiring, office, retail shops, restaurants, hospitals, schools, department stores, and factories, etc.atribut:
- Specification: For indoor use
- Length (m): 1
- Dimensions (Width W x Height H) (mm): 40x10
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF2.0 x 3C
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- 3M Electromagnetic Guard Shield Sleeve DS SeriesDeskripsi:Excellent conductivity, stretchability, flexibility and bending resistance. Lighter than metal braided wire. Soldering is possible. For strengthening shielding and grounding (grounding) of sliding parts. For harness shielding and grounding (earth) reinforcement.atribut:
- Material: Glass fiber with metal foil
- Standard: UL standard compliant (file E120470)
- Tape Length (m): 10
- Feature: Conductive, stretchable, flexible and flexible
- MASARU Cable Duct MK (Kabel Duct MK)Deskripsi:-Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
Daftar Harga net tube Terbaru October 2026
| Panduit Net Tube Standard Type | Rp3.799.900 |
| monotaro Corrugated Tube Flexible (Pelindung Kabel) | Rp38.900 |
| TRUSCO Cable Protector Spiral (Pelindung Kabel/Spiral Tube) | Rp99.900 |
| Daiken Kasei Kogyo Cable Protector (Pelindung Kabel) | Rp99.900 |
| MASARU Tape With New Evmol | Rp67.900 |
| PM Cable Duct PVC (Kabel Duct PVC) | Rp22.900 |
| JEFCOM Cable Protector Flat (Pelindung Kabel) | Rp339.900 |
| MASARU Cable Duct Material Guard Man 2 Aluminum For Floor (Kabel Duct) | Rp249.900 |
| Daiken Kasei Kogyo Cable Protector 20mm (Pelindung Kabel) | Rp6.399.900 |
| SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai) | Rp58.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/6gP101568232-2.jpg)
/P101000550-2.jpg)
/gaP102020586-8.jpg)

/P103074669-1.jpg)
/P102026052-1.jpg)
/P102027974-1.jpg)
/P102020593-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
/P102026038-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)

%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)

/P102027295-1.jpg)
/P102756650-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)